Menu Search
Multi-Tap Hand Driver and Blade Hand Driver Multi-Tap Tool Orange Plastic
IDEAL #35-412

Hand Driver Multi-Tap Tool Orange Plastic

SKU # 78325035412
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Hand Driver Multi-Tap Tool
Number of Taps: 3
Tip Size: 10/32,8/32,6/32
Handle: Plastic
Color: Orange

Multi-Tap Hand Driver and Blade: Type - Hand Driver Multi-Tap Tool; Number of Taps - 3; Tip Size - 10/32,8/32,6/32; Handle - Plastic; Color - Orange