You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
KLEIN TOOLS #627-20

Hand Driver Multi-Tap Tool Clear Plastic

SKU # 09264453706
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hand Driver Multi-Tap Tool
Number of Taps: 6
Tip Size: 10/32,8/32,6/32,10/24,12/24,1/4-20
Handle: Plastic
Color: Clear

Multi-Tap Hand Driver and Blade: Type - Hand Driver Multi-Tap Tool; Number of Taps - 6; Tip Size - 10/32,8/32,6/32,10/24,12/24,1/4-20; Handle - Plastic; Color - Clear