Menu Search
EATON #SL7-AP120-M

Acoustic Module, 110/120VAC, 49W, 8 Available Tones, Black

SKU # 01508167916 Manufacturer Series: SL7
RoHS Compliant
Type: Multiple Tone Industrial Signal
Voltage: 110/120V AC
Output Power - W: 49
Available Tones: 8

Additional Info: Color: Black, Decibel: 100 dB, Rated Operational Current: 45A Max.