Menu Search
EDWARDS SIGNALING #5531M-24N5

Adaptatone Multiple Tone Industrial Signal 27 Tone 120VAC

SKU # 78264028012
Type: Multiple Tone Industrial Signal
Mounting: Conduit or Surface
Voltage: 120V AC
Output Power - W: 15
Available Tones: 27
Selectable Tones: 4

Additional Info: Suitable CL.-I Div-2, CL.-II / III, Input card voltage 24V DC