Menu Search
3M #QCI-2-250

Mechanical Shearbolt Connector, 2 AWG - 250 mcm, CU

SKU # 05112858537 Manufacturer Series: Series QCI
Type: Mechanical Shearbolt Connector
AWG Max: 250mcm
AWG Min: 2
Conductor: CU
Material: Aluminum

3M. QCI-2-250 1.1X4.41-BLT-CONN