Menu Search
ABB INSTALLATION PRODUCTS #AMTSR10

Thomas and BettsĀ® In-line Cable Splicer/Reducer, Aluminum, 1/0 awg

SKU # 78378625928 Manufacturer Series: AMT
Type: In-Line Cable Splicer/Reducer
AWG Max: 1/0
AWG Min: 14
Conductor: CU/AL
Material: Aluminum
Insulation: PVC
Number of Screws: 2