Menu Search
ABB INSTALLATION PRODUCTS #AMTSR250

Thomas and Betts In-line Cable Splicer/Reducer, Aluminum, 250 mcm

SKU # 78378625929 Manufacturer Series: AMT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: In-Line Cable Splicer/Reducer
AWG Max: 250mcm
AWG Min: 6
Conductor: CU/AL
Material: Aluminum
Insulation: PVC
Number of Screws: 2