Menu Search
BURNDY #BISR-1/0

Unitap In-line Cable Splicer/Reducer, Aluminum, 1/0 awg

SKU # 78181013411
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: In-Line Cable Splicer/Reducer
AWG Max: 1/0
AWG Min: 14
Conductor: CU/AL
Material: Aluminum
Insulation: Plastisol
Number of Screws: 2

Additional Info: Clear Insulation. Prefilled with Oxide Inhibitor