Menu Search
BURNDY #BISR2

Unitap In-line Cable Splicer/Reducer, Aluminum, 2 awg

SKU # 78181022519
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: In-Line Cable Splicer/Reducer
AWG Max: 2
AWG Min: 14
Conductor: CU/AL
Material: Aluminum
Insulation: Plastisol
Number of Screws: 2

Additional Info: Clear Insulation. Prefilled with Oxide Inhibitor