Menu Search
BURNDY #BISR-250

Unitap In-line Cable Splicer/Reducer, Aluminum, 250 mcm

SKU # 78181013410
Type: In-Line Cable Splicer/Reducer
AWG Max: 250mcm
AWG Min: 10
Conductor: CU/AL
Material: Aluminum
Insulation: Plastisol
Number of Screws: 2

Additional Info: Clear Insulation. Prefilled with Oxide Inhibitor