You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on October 16th starting at 9 PM. Intermittent outages may occur.

Menu Search
ILSCO #SPAR-250

Splicer/Reducer, 6 AWG - 250 mcm, CU/AL, Aluminum

SKU # 78366985728
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Splicer/Reducer
AWG Max: 250mcm
AWG Min: 6
Conductor: CU/AL
Material: Aluminum

ILS SPAR-250 250MCM-6-INS-CONN