In-line Cable Splicer/Reducer, Aluminum, 350 mcm

SKU: 78378625930
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: In-Line Cable Splicer/Reducer
AWG Max: 350mcm
AWG Min: 6
Conductor: CU/AL
Material: Aluminum
Insulation: PVC
Number of Screws: 2
Manufacturer Series: AMT
Multi-Use Cable Splices: Type - In-line Cable Splicer/Reducer; AWG Max - 350 mcm; AWG Min - 6 awg; Conductor - CU/AL; Material - Aluminum; Insulation - PVC; Number of Screws - 2; Manufacturer Series - AMT