or
Multi-Use Globe and Refractor Lenses: Type - Lighting Globe; Application - Wall Fixture; Style-Shape - Round Globe; Dimensions - 6 in. Dia; Mounting Size - 2-3/4 in.; Material - Polycarbonate; Color - White