Menu Search
BRADY #65780

Lockout Bag, 9-3/4 in. H x 18 in. L, Canvas, Yellow Bag

SKU # 75447365780
Type: Lockout Bag
Material: Canvas
Size: HxL: 9-3/4 x 18 in.
Finish: Yellow Bag
For Use With: Multi-Use
Contents: Yellow Canvas Bag

Multi-Use Lockouts: Type - Lockout Bag; Contents - Yellow Canvas Bag; Size - 9 3/4 in. H x 18 in. L; Material - Canvas; Finish - Yellow Bag; Additional Information - Color: Black on Yellow

Additional Info: Color: Black on Yellow