Menu Search
FLUKE #FLUKE-754

Data Logging Process Calibrator 754 Series -

SKU # 09596949175 Manufacturer Series: 754
Type: Data Logging Process Calibrator
Functions - Measure: Volts AC/DC, Current DC, Resistance, Frequency, Thermocouples, RTD's
Functions - Source: Volts DC, Current DC, Resistance, Frequency, Thermocouples, RTD's
Range - Voltage: Measure: 3 - 300VAC, 100mV - 300VDC. Source: 100mV - 15VDC
Range - Current: Measure: 30mA - 110mA. Source: 22mA(sourcing) - 0.007mA(sinking)
Resistance - Ohms: Measure or Source: 10 Ohm - 10 KOhm
Frequency - Hz: Measure: 1Hz - 50KHz. Source: 0.1Hz - 50KHz
Loop Supply: Selectable 26V DC
Thermocouple Types: B,C,E,J,K,L,N,R,S,T,U,BP,XK & 10,200,500,1000,ohm pt. 10cu,120ni
Parts Included: (3) Sets TP220 Probes, (3) Sets AC280 Hook, (3) Sets Alligator Clips, Adapter/Charger, USB & HART Cables, 8hr-Li-ion Battery, Software/Manuals, Case

Multifunction Process Calibrators: Type - Data Logging Process Calibrator; Functions - Measure - Volts AC/DC, Current DC, Resistance, Frequency,Thermocouples,RTD's; Functions - Source - Volts DC, Current DC, Resistance, Frequency, Thermocouples, RTD's; Range - Voltage - Measure: 3 - 300VAC, 100mV - 300VDC. Source: 100mV - 15VDC; Range - Current - Measure: 30mA - 110mA. Source: 22mA(sourcing) - 0.007mA(sinking); Resistance - Ohms - Measure or Source: 10 Ohm - 10 KOhm; Frequency - Hz - Measure: 1Hz - 50KHz. Source: 0.1Hz - 50KHz; Loop Supply - Selectable 26VDC; Thermocouple Types - B,C,E,J,K,L,N,R,S,T,U,BP,XK & 10,200,500,1000,ohm pt. 10cu,120ni; Parts Included - (3) Sets TP220 Probes, (3) Sets AC280 Hook, (3) Sets Alligator Clips, Adapter/Charger, USB & HART Cables, 8hr-Li-ion Battery, Software/Manuals, Case; Additional Information - Integrated HART Communication Functions; Manufacturer Series - 754