(0)

FLUKE #3036206

Digital Logging Multimeter Combo Kit, 50mV - 1000VAC, 50mV - 1000VDC, 500�A - 10A AC

SKU: 09596998272
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Digital Logging Multi-Meter
Application: True RMS, Min-Max-Average, Auto/Touch Hold
Measures: Volts AC/DC, Current AC/DC, Resistance, Continuity, Capacitance, Temperature, Frequency
Voltage AC: 50mV - 1000V
Voltage DC: 50mV - 1000V
Ohms: 50 - 500M
Current AC: 500µA - 10A
Current DC: 500µA - 10A
Frequency: 99.99Hz - 999.99kHz
Display: Digital
Range deg C: -20 to 55°C
Range deg F: -4 to 131°F
Batteries: (6) AA
Parts Included: AA Battery
Description
Maximize productivity with the combined Fluke 289 and FlukeView forms combo kit. With built-in data logger and TrendCapture capability, the 289 helps you track down elusive, intermittent problems, monitoring equipment with any of its functions while you do other jobs. Overlay your logged data from six meters or six time periods to find cause and effect relationships or for condition monitoring applications in FVF software. Turn your data into meaningful graphs and tables for a professional report. The 289/FVF combo kit gives you a practical and affordable approach to predictive maintenance and is delivered with a soft case (C280).