Menu Search
FLUKE #4297091

Digital Multi-Meter Kit, 1000V Max AC, 1000V Max DC, 400mA AC/DC, 50M Max Ohms, AA Batteries

SKU # 09596965944
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Digital Multi-Meter Kit
Application: Thermometer
Measures: Volts AC/DC, Current AC/DC, Resistance, Continuity, Capacitance, Temperature, Frequency
Voltage AC: 1000V Max
Voltage DC: 1000V Max
Ohms: 50M Max
Current AC: 400mA
Current DC: 400mA
Frequency: 100kHz Max
Current Clamp - Measures: Current AC/DC
Current Clamp - Ohms: 400 Ohm
Current Clamp - Current: 1A - 400A AC
Range deg C: -20 to 55°C
Range deg F: -4 to 131°F
Batteries: AA
Thermometer Type: Infrared

Multimeters: Type - Digital Multi-Meter Kit; Application - Thermometer; Measures - Volts AC/DC, Current AC/DC, Resistance, Continuity, Capacitance, Temperature, Frequency; Voltage AC - 1000V Max; Voltage DC - 1000V Max; Ohms - 50M Max; Current AC - 400mA; Current DC - 400mA; Frequency - 100kHz Max; Current Clamp - Measures - Current AC/DC; Current Clamp - Ohms - 400 Ohm; Current Clamp - Current - 1A - 400A AC; Range deg C - -20 to 55 deg C; Range deg F - -4 to 131 deg F