Menu Search
FLUKE #4296041

Digital Multi-Meter Kit, Volts AC/DC,Current AC/DC,Resistance,Capacitance,Frequency,Temperature

SKU # 09596965922
Type: Digital Multi-Meter Kit with Clamp Meter
Application: True RMS, Data Hold
Measures: Volts AC/DC,Current AC/DC,Resistance,Capacitance,Frequency,Temperature
Voltage: 600V / 600V
Ohms: 600 - 40.0M
Current AC: 6-10A
Current DC: 6-10A
Frequency: 99.99Hz - 50.00kHz
Display: Digital w/Bar Graph
Current Clamp - Measures: Volts AC/DC,Current AC, Resistance, True RMS
Current Clamp - Voltage: 600V AC/DC
Current Clamp - Ohms: 400 - 4000 Ohm
Current Clamp - Current: 400A AC
Batteries: (1) 9V