The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
FLUKE #1564549

Digital Multi-Meter True RMS, Min-Max-Average, Auto-Manual-Hold

SKU # 09596909520 Manufacturer Series: 170
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Digital Multi-Meter
Application: True RMS, Min-Max-Average, Auto-Manual-Hold
Measures: Volts AC/DC,Current AC/DC,Resistance,Capacitance,Frequency,Temperature
Voltage AC: 600mV - 1000V
Voltage DC: 600mV - 1000V
Ohms: 600 - 50.0M
Current AC: 60mA - 10A
Current DC: 60mA - 10A
Frequency: 99.99Hz - 99.99kHz
Display: 6k Count Resolution, Backlight
Parts Included: Test Leads, 9V Battery, Temperature Probe