Menu Search
FLUKE #1780000

Digital Multi-Meter True RMS, Min-Max-Average, Auto-Manual-Hold

SKU # 09596901427 Manufacturer Series: 170
Type: Digital Multi-Meter
Application: True RMS, Min-Max-Average, Auto-Manual-Hold
Measures: Volts AC/DC,Current AC/DC,Resistance,Capacitance,Frequency,Temperature
Voltage: 600mV - 1000V / 600mV - 1000V
Ohms: 600 - 50.0M
Current AC: 60mA - 10A
Current DC: 60mA - 10A
Frequency: 99.99Hz - 99.99kHz
Display: 6k Count Resolution, Backlight
Parts Included: Test Leads, 9V Battery, Temperature Probe, Magnetic Hanging Kit