Menu Search
FLUKE #2074974

Digital Multi-Meter True RMS, Min-Max-Average

SKU # 09596924524 Manufacturer Series: 87V
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Digital Multi-Meter
Application: True RMS, Min-Max-Average
Measures: Volts AC/DC, Current AC/DC, Resistance, Continuity, Frequency, Temperature
Voltage AC: 400mV - 1000V
Voltage DC: 400mV - 1000V
Ohms: 0 - 50M
Current AC: 400µA - 10A
Current DC: 400µA - 10A
Frequency: 200Hz - 200kHz
Parts Included: TL75 test Leads, 9V Battery, Holster, Alligator Clips and 80BK Temperature Probe