Menu Search
FLUKE #2538815

Digital Multi-Meter True RMS, Min-Max-Average

SKU # 09596932420 Manufacturer Series: 117
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Digital Multi-Meter
Application: True RMS, Min-Max-Average
Measures: Volts AC/DC,Current AC/DC,Resistance,Continuity, Capacitance,Frequency
Voltage AC: 600mV - 600V
Voltage DC: 600mV - 600V
Ohms: 600 - 40.0M
Current AC: 10A
Current DC: 10A
Frequency: 99.99Hz - 50.00kHz
Display: 6k Count Resolution
Parts Included: Test Leads, 9V Battery, Protective Holster

Multimeters: Type - Digital Multi-Meter; Application - True RMS, Min-Max-Average; Measures - Volts AC/DC,Current AC/DC,Resistance,Continuity, Capacitance,Frequency; Voltage AC - 600mV - 600V; Voltage DC - 600mV - 600V; Ohms - 600 - 40.0M; Current AC - 10A; Current DC - 10A; Frequency - 99.99Hz - 50.00kHz; Display - 6k Count Resolution