Menu Search
FLUKE #3463576

Digital Multi-Meter True RMS, Min-Max-Average

SKU # 09596949661 Manufacturer Series: 233
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Digital Multi-Meter
Application: True RMS, Min-Max-Average
Measures: Volts AC/DC,Current AC/DC,Resistance,Capacitance,Frequency,Temperature
Voltage AC: 0.1mV - 1000V
Voltage DC: 0.1mV - 1000V
Ohms: 0.1 - 40M
Current AC: 0.1mA - 10A
Current DC: 0.1mA - 10A
Frequency: 0.1Hz - 50.00kHz
Display: Remote Capability, Backlight
Parts Included: Test Leads, Alligator Clips, Built-in Temprature Probe, (5)AA Batteries, Guide

Multimeters: Type - Digital Multi-Meter; Application - True RMS, Min-Max-Average; Measures - Volts AC/DC,Current AC/DC,Resistance,Capacitance,Frequency,Temperature; Voltage AC - 0.1mV - 1000V; Voltage DC - 0.1mV - 1000V; Ohms - 0.1 - 40M; Current AC - 0.1mA - 10A; Current DC - 0.1mA - 10A; Frequency - 0.1Hz - 50.00kHz; Display - Remote Capability, Backlight