Menu Search
FLUKE #279-FC/IFLEX

Thermal Multimeter, 1000VAC, 1000VDC, 2500A AC

SKU # 09596998268
Type: Digital Multimeter
Measures: Voltage AC/DC, Resistance, Continuity, Capacitance, Diode Test, Min/Max/Avg, Current AC, Frequency
Voltage: 1000V / 1000V
Ohms: 50 Mohms
Current AC: 2500A
Frequency: 100 kHz
Display: LCD 8.9 cm (3.5 in.) Diagonal
Current Clamp - Measures: Current AC
Current Clamp Display: LCD
Distance - Spot Diameter: 162:1
Range deg C: -10 to 50 deg C
Range deg F: 14 to 122 deg F
Emissivity: 0.95 Fixed
Batteries: (1) 300mAh BP500 Lithium Ion Battery
Parts Included: 45.72 cm iFlex Flexible Current Probe, (1 pair) TL175 Test Leads, Rechargeable Lithium Ion Battery and Charger, Soft Carrying Case, Hanging strap

The 279 FC is a full-featured digital multimeter with integrated thermal imaging and is designed to increase your productivity and confidence. The thermal multimeter helps you find, repair, validate and report many electrical issues quickly so that you are confident problems are solved. Thermal imaging multimeters are a first-line troubleshooting tool for electrical equipment that can check hot spots on high-voltage equipment and transformers and detect heating of fuses, wires, insulators, connectors, splices and switches. Scanning with the 279 FC's thermal imager reveals many electrical issues rapidly and from a safe distance. By combining two tools into one, the thermal multimeter lightens the load and increases productivity. With built-in Fluke Connect, transmit results wirelessly to a smartphone and save time on reporting to validate work is complete. Troubleshoot better by instantly trending and monitoring measurements live on your smartphone screen. Create and email reports right from the field.