Menu Search
IDEAL #61-342

Digital Multi-Meter General, Data Hold, Min-Max Hold

SKU # 78325068266 Manufacturer Series: Test-Pro
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Digital Multi-Meter
Application: General, Data Hold, Min-Max Hold
Measures: Volts AC/DC,Current AC/DC,Resistance,Continuity, Capacitance,Frequency,Temperature
Voltage AC: 400mV - 600V
Voltage DC: 400mV - 600V
Ohms: 400 - 40M
Current AC: 4A - 10A
Current DC: 4A - 10A
Frequency: 10Hz - 10mHz
Parts Included: Test Leads, Rubber Boot