Multimeters: Type - Digital Multi-Meter; Application - Auto Ranging, Min-Max, True RMS; Measures - Volts AC/DC, Current AC/DC, Resistance, Continuity, Capacitance, Temperature, Frequency, Diode Test; Voltage AC - 400mV - 1000V; Voltage DC - 400mV - 1000V; Ohms - 400 - 40M; Current AC - 400uA - 10A; Current DC - 400uA - 10A; Frequency - 4Hz - 10MHz; Display - LCD; Tester - Readout - 4000 Count; Range deg C - -20 to 760 deg C; Range deg F - -4 to 1400 deg F
Additional Info: CAT IV and III, Auto Power Off: 30 min, Temperature: -4 to 1400 deg F