Network Switches: Type - Ethernet Switch; Number of Ports - 24-Port; Port Speed - 10/100BaseT/TX; Port Configuration - RJ45; Managed/Unmanaged - Unmanaged; Mounting - Rack Mount; Dimensions - HxWxD: 37.0x250.0x132.0mm (1.50x9.80x5.20 in.); Power Input - 100 - 240 VAC; Operating Temperature - 0 to 45 deg C (32 to 113 deg F)