Menu Search
WEIDMUELLER #1242080000

Ethernet Switch, 10/100Base TX, 2-Port, RJ45, 12 - 48VDC, DIN Rail

SKU # 62683589881
RoHS Compliant
Type: Industrial Ethernet Switch
Number of Ports: 2-Port
Port Speed: 10/100Base TX
Port Configuration: RJ45
Mounting: DIN Rail
Dimensions: HxWxD: 140 x 36 x 105mm (5.51 x 1.41 x 4.13 in.)
Power Input: 12 - 48V DC
Operating Temperature: 0 to 60 deg C(32 to 140 deg F)

Network Switches: Type - Industrial Ethernet Switch; Number of Ports - 2-Port; Port Speed - 10/100Base TX; Port Configuration - RJ45; Mounting - DIN Rail; Dimensions - HxWxD: 140.0x36.0x105.0mm (5.51x1.41x4.13 in.); Power Input - 12 - 48V DC; Operating Temperature - 0 to 60 deg C(32 to 140 deg F); Additional Information - Protection degree: IP 30

Additional Info: Protection degree: IP 30