Menu Search
WEIDMUELLER #1240900000

Ethernet Switch 8-Port 10/100Base RJ45

SKU # 62683598904
RoHS Compliant
Type: Ethernet Switch
Number of Ports: 8-Port
Port Speed: 10/100Base
Port Configuration: RJ45
Managed/​Unmanaged: Unmanaged
Mounting: DIN Rail
Dimensions: HxWxD: 115 x 50 x 70mm (4.52 x 1.96 x 2.75 in.)
Power Input: 12/24/48 VDC
Operating Temperature: 0 to 60 Degree C (32 to 140 Degree F)

Network Switches: Type - Ethernet Switch; Number of Ports - 8-Port; Port Speed - 10/100Base; Port Configuration - RJ45; Managed/Unmanaged - Unmanaged; Mounting - DIN Rail; Dimensions - HxWxD: 115.0x50.0x70.0mm (4.52x1.96x2.75 in); Power Input - 12/24/48 VDC; Operating Temperature - 0 to 60 deg C (32 to 140 deg F); Additional Information - Housing Material: Aluminum

Additional Info: Housing Material: Aluminum