Menu Search
NVENT HOFFMAN #PB086HF2

Solid Base, 800mm W x 600mm D Frame, 16 ga Steel, Painted

SKU # 78351013149 Manufacturer Series: P20
RoHS Compliant
Type: EMC Solid Base
Fits Nominal Frame Width: 800mm
Fits Nominal Frame Depth: 600mm
WxDxH - Metric: WxDxH: 792 x 553 x 18mm
WxDxH - Imperial: WxDxH: 31.18 x 21.77 x 0.69 in.
Material: 16 Gauge Steel
Material Finish: Painted

The 0-mm bases are finished with RAL 7035 textured light-gray polyester powder paint (except stainless steel). EMC bases are finished with paint over plated surfaces. Bases are made of 16-gauge steel.