Menu Search
NVENT HOFFMAN #P2DF108

Dress Frame, 31.2 in. W x 39.1 in. H, Steel

SKU # 78351031467 Manufacturer Series: P40
Type: Dress Frame
Material: Steel
Material Finish: RAL 7035 Light Gray Polyester Powder Painted
Nominal Height: 39.1 in.
Nominal Width: 31.2 in.

A ProLine G2 Dress Frame provides a decorative trim when a front door or cover is not used. It is frequently used for open rack applications.