Menu Search
NVENT HOFFMAN #P2RSFH86

Rack Frame, 21.5 in. W x 29.3 in. H, Steel, 12U

SKU # 78351033014 Manufacturer Series: P40
Type: Heavy Duty Swing Out Rack Frame
Material: Steel
Material Finish: RAL 7035 Light Gray Polyester Powder Painted
Nominal Height: 29.3 in.
Nominal Width: 21.5 in.
Rack Spaces: 12U

The ProLine™ G2 heavy duty swing-out rack frame allows 19 in. rack equipment or rack panels to pivot for better accessibility. New center pivot option allows 350° rotation with a 400 lb. (181kg) load rating. Left or right offset option allows the frame to