Menu Search
NVENT HOFFMAN #P2T168

Solid Top, 1600mm W x 800mm D Frame, 16 ga Steel

SKU # 78351032647 Manufacturer Series: P40
Type: Solid Top
Fits Nominal Frame Width: 1600mm
Fits Nominal Frame Depth: 800mm
WxD - Metric: WxD: 1579 x 759mm
WxD - Imperial: WxD: 62.2 x 29.9 in.
Material: 16 Gauge Steel
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted

ProLine G2 Solid tops are used to close the top opening on an enclosure frame.