Menu Search
PANDUIT #F3X3IB6

Panduct® Duct, Wiring; PVC; Narrow Slot; Flush; 3 x 3 in.; Blue

SKU # 07498301802 Manufacturer Series: Type F
RoHS Compliant
View more versions of this product
Color: Intrinsic Blue
Nominal Height: 3 in.
Type: Wiring Duct, General Purpose
Wall Type: Narrow Slot
Nominal Width: 3 in.
Nominal Height: 3 in.
Nominal Length: 6 ft.
Color: Intrinsic Blue
Material: PVC
Cover Style: Flush (not included)
Cover Part Number: C3IB6
Mounting: Mounting Holes
Wall Opening Size: 0.20 in. (5mm) Slot
Wall Opening Spacing: 0.50 in. (12.7mm) O.C.
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0
Listings: UL
Type: Wiring Duct, General Purpose
Wall Type: Narrow Slot
Nominal Width: 3 in.
Nominal Length: 6 ft.
Material: PVC
Cover Style: Flush (not included)
Mounting: Mounting Holes
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0
Listings: UL