Menu Search
PANDUIT #F3X1LG6

Panduct® Duct, Wiring; PVC; Narrow Slot; Flush; 3 x 1 in.; Lt Gray

SKU # 07498337569 Manufacturer Series: Type F
View more versions of this product
Color: Light Gray
Nominal Height: 1 in.
Cover Part Number: C3LG6
Type: Wiring Duct, General Purpose
Wall Type: Narrow Slot
Nominal Width: 3 in.
Nominal Length: 6 ft.
Material: PVC
Cover Style: Flush (not included)
Mounting: Mounting Holes
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0
Listings: UL