Menu Search
PANDUIT #FS3X1WH6NM

Panduct® Duct, Wiring; PVC; Solid; Flush; No Mount; 3 x 1 in.; White

SKU # 07498334111 Manufacturer Series: Type FS
View more versions of this product
Nominal Width: 3 in.
Nominal Height: 1 in.
Color: White
Cover Part Number: C3WH6
Type: Wiring Duct, General Purpose
Wall Type: Solid
Nominal Length: 6 ft.
Material: PVC
Cover Style: Flush (not included)
Mounting: Solid Back (No Mounting Holes)
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0