Menu Search
Cable and Wire Management Ducts Duct Panduct® Duct, Wiring; PVC; Solid; Flush; No Mount

PANDUIT

Panduct® Duct, Wiring; PVC; Solid; Flush; No Mount

(48 Product Options) Manufacturer Series: Type FS
  • Type: Wiring Duct, General Purpose
  • Wall Type: Solid
  • Nominal Length: 6 ft.
  • Material: PVC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Wiring Duct, General Purpose
Wall Type: Solid
Nominal Length: 6 ft.
Material: PVC
Cover Style: Flush (not included)
Mounting: Solid Back (No Mounting Holes)
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0