Menu Search
PANDUIT #G1X2IB6

Panduct® Duct, Wiring; PVC; Wide Slot; Flush; 1 in. x 2 in. x 6 ft.; Blue

SKU # 07498361546 Manufacturer Series: Type G
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Nominal Height: 2 in.
Color: Intrinsic Blue
Cover Part Number: Type C, C1IB6
Wall Opening Size: 0.31 in. (7.9mm) Slot
Wall Opening Spacing: 0.80 in. (20.3mm) O.C.
Type: Wiring Duct, General Purpose
Wall Type: Wide Slot
Nominal Width: 1 in.
Nominal Length: 6 ft.
Material: PVC
Cover Style: Flush (not included)
Mounting: Mounting Holes
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0
Listings: UL