Menu Search
PANDUIT #FS4X5LG6NM

Panduct® Duct, Wiring; PVC; Solid; Flush; No Mount; 4 x 5 in.; Lt Gray

SKU # 07498335747 Manufacturer Series: Type FS
View more versions of this product
Nominal Width: 4 in.
Nominal Height: 5 in.
Color: Light Gray
Cover Part Number: C4LG6
Type: Wiring Duct, General Purpose
Wall Type: Solid
Nominal Length: 6 ft.
Material: PVC
Cover Style: Flush (not included)
Mounting: Solid Back (No Mounting Holes)
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0