Menu Search
PANDUIT #F1.5X4LG6-A

Panduct® Duct, Wiring; PVC; Narrow Slot; Flush; Adhesive; 1.5 x 4 in.; Lt Gray

SKU # 07498333833 Manufacturer Series: Type F
View more versions of this product
Nominal Height: 4 in.
Nominal Width: 1.5 in.
Color: Light Gray
Cover Part Number: C1.5LG6
Type: Wiring Duct, General Purpose
Wall Type: Narrow Slot
Nominal Length: 6 ft.
Material: PVC
Cover Style: Flush (not included)
Mounting: Adhesive Back
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0