The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
PANDUIT #F4X4LG6-A

Panduct® Duct, Wiring; PVC; Narrow Slot; Flush; Adhesive; 4 x 4 in.; Lt Gray

SKU # 07498333945 Manufacturer Series: Type F
View more versions of this product
Nominal Width: 4 in.
Nominal Height: 4 in.
Color: Light Gray
Cover Part Number: C4LG6
Type: Wiring Duct, General Purpose
Wall Type: Narrow Slot
Nominal Length: 6 ft.
Material: PVC
Cover Style: Flush (not included)
Mounting: Adhesive Back
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0