Menu Search
PANDUIT #F.75X.75LG6-A

Panduct® Duct, Wiring; PVC; Narrow Slot; Flush; Adhesive; 0.75 x 0.75 in.; Lt Gray

SKU # 07498337493 Manufacturer Series: Type F

Compare

Maximum number of products selected.
View more versions of this product
Nominal Width: 0.75 in.
Nominal Height: 0.75 in.
Color: Light Gray
Cover Part Number: C.75LG6
Type: Wiring Duct, General Purpose
Wall Type: Narrow Slot
Nominal Length: 6 ft.
Material: PVC
Cover Style: Flush (not included)
Mounting: Adhesive Back
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0