Menu Search
ANAMET CANADA INC #460057

Flexible Steel Conduit 1/2 inch

SKU # 62262060057 Manufacturer Series: DSL
Conduit Type: Flexible Steel Conduit
Style: Reduced Wall
Trade Size: 1/2 in.
Length: 200 ft.

Non-Liquidtight Flexible Conduit: Conduit Type - Flexible Steel Conduit; Style - Reduced Wall; Trade Size - in - 1/2; Length - 200-ft; Additional Information - Extra-Flexible; Manufacturer Series - DSL

Additional Info: Extra-Flexible