You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on October 16th starting at 9 PM. Intermittent outages may occur.

Menu Search
CONDUIT PRODUCTS #FLEXIBLE-ALUM-1/2-LG

Flexible Aluminum Conduit 1/2 inch

SKU # 62001950035
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conduit Type: Flexible Aluminum Conduit
Style: Rayflex
Trade Size: 1/2 in.
Length: Long

Non-Liquidtight Flexible Conduit: Conduit Type - Flexible Aluminum Conduit; Style - Rayflex; Trade Size - in - 1/2; Length - Long