Menu Search

THOMAS & BETTS #ABRH150-8

Flexible Aluminum Conduit 1-1/2 inch

SKU: 78620988016
Manufacturer Series: ABRH
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Conduit Type: Flexible Aluminum Conduit
Trade Size: 1-1/2 in.
Length: 8m
Description
Non-Liquidtight Flexible Conduit: Conduit Type - Flexible Aluminum Conduit; Trade Size - in - 1-1/2; Length - 8 m; Additional Information - Packaging: Coil, Non-Jacketed; Manufacturer Series - ABRH
Additional Info: Packaging: Coil, Non-Jacketed