Menu Search
ABB #2TLA020046R0800

Thomas and BettsĀ® Safety Interlock Sensor, 24-30V DC, NC, M12 Connection

SKU # 88861424054 Manufacturer Series: EDEN
RoHS Compliant
Type: Non-Contact Safety Interlock Sensor
Rating - Volts: 24-30V DC
Contacts: NC
Connection: M12
Enclosure Rating: IP67/IP69K

Eden is a non-contact safety sensor used as interlocking device for e.g. doors and safe position monitoring. Eden consists of two parts: Adam and Eva. Adam senses the presence of Eva without mechanical contact and therefore without any wear. The compact size of Eden and its 360 deg mounting possibility make it easy to use in most applications.