Menu Search
ABB INSTALLATION PRODUCTS #3304M

Thomas and BettsĀ® Nonmetallic Sheathed Cable Connector 1 inch Steel

SKU # 78621080554
Type: Non-Metallic Sheathed Cable Connector
Installation: 2-Screw
Material: Steel
Throat Shape: Round
Trade Size: 1 in.
OD Min: 0.69 in.
OD Max: 0.98 in.
Throat: Insulated