Menu Search
ARLINGTON INDUSTRIES #NM75

Nonmetallic Sheathed Cable Connector 3/4 inch Plastic

SKU # 01899754513
Type: Non-Metallic Sheathed Cable Connector
Installation: Snap-In
Material: Plastic
Throat Shape: Round
Trade Size: 3/4 in.
Throat: Plastic

Additional Info: Wire Size: (1) 10/3 to 6/3, (2) 12/2 to 10/3