(0)

ARLINGTON INDUSTRIES #NM94

Nonmetallic Sheathed Cable Connector 3/8 (1/2KO) inch Plastic

SKU: 01899705488
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Non-Metallic Sheathed Cable Connector
Installation: Snap-In
Material: Plastic
Throat Shape: Round
Trade Size: 3/8 in. (1/2KO)
Throat: Plastic
Description
Nonmetallic Sheathed Cable Connectors: Type - Nonmetallic Sheathed Cable Connector; Installation - Snap-In; Material - Plastic; Throat Shape - Round; Trade Size - in - 3/8 (1/2KO); Throat - Plastic