Menu Search
ABB #CI3360

Nonmetallic Sheathed Cable Connector 1/2 inch Nonmetallic

SKU # 62253874360
Type: Non-Metallic Sheathed Cable Connector
Installation: Wedge Clamp
Material: Nonmetallic
Throat Shape: Round
Trade Size: 1/2 in.
OD Min: 0.3 in.
OD Max: 0.6 in.
Throat: Nonmetallic

Nonmetallic Sheathed Cable Connectors: Type - Nonmetallic Sheathed Cable Connector; Installation - Wedge Clamp; Material - Nonmetallic; Throat Shape - Round; Trade Size - in - 1/2; OD Min - in - 0.30; OD Max - in - 0.60; Throat - Nonmetallic